Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 25033

  • Zoro # G0508599


product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.70

Key Features

Overall Length
4.50 mm
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M3-0.50
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25033
Zoro #
G0508599
UPC #
020317250332
Country of Origin
Australia

Dimensions

Overall Length
4.50 mm
Thread Size
M3-0.50

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Helical Insert,304SS,M3-.5 x 1.5D,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.