Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK

  • Mfr # 25043

  • Zoro # G0508912


product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38

Key Features

Overall Length
6 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25043
Zoro #
G0508912
UPC #
020317250431
Country of Origin
Australia

Dimensions

Overall Length
6 mm
Thread Size
M4-0.70

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Helical Insert,304SS,M4-.7 x 1.5D,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.