Zoro Homepage
This item is Discontinued.
Recoil Helical Insert, #6-40 Thrd Sz, 18-8 Stainless Steel, 100 PK 14564

Helical Insert, #6-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # 14564
  • Zoro # G4308704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14564
Zoro #
G4308704
UPC #
20317145645
Country of Origin
Australia

Dimensions

Overall Length
12 mm
Thread Size
#6-40
Compatible Tap Size
#6-40

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
System of Measurement
Inch

Description

Helical Insert, UNF 6-40X2D, PK100, Locking, Material 304 Stainless, Length: 0.276", Right Hand Thread Direction. STI Tap size: 6-40. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.