
Helical Insert, Free-Running, #1-12 Thrd Sz, 18-8 Stainless Steel, 25 PK
Mfr # 04163
Zoro # G4309779
product price: $74.39
/pk 25, $2.98/eaKey Features
Overall Length
1.50 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04163
Zoro #
G4309779
UPC #
20317041633
Country of Origin
Australia
Dimensions
Overall Length
1.50 mm
Thread Size
#1-12
Compatible Tap Size
#1-12
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Helical Insert Type
Free-Running
System of Measurement
Inch
Description
Helical Insert, UNF 1 -12X1.5D, PK25, Free Running, Material 304 Stainless, Length: 1.5", Right Hand Thread Direction. STI Tap size: 1-12. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.