
Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel, 25 PK
Mfr # 03164
Zoro # G4312098
product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns
Key Features
Overall Length
2 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03164
Zoro #
G4312098
UPC #
20317031641
Country of Origin
Australia
Dimensions
Overall Length
2 in
Thread Size
#1-8
Compatible Tap Size
#1-8
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Helical Insert Type
Free-Running
System of Measurement
Inch
Description
Helical Insert, UNC 1 -8X2D, PK25, Free Running, Material 304 Stainless, Length: 2", Right Hand Thread Direction. STI Tap size: 1-8. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.