
Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 04062
Zoro # G4306875
product price: $29.99
/pk 100, $0.30/eaKey Features
Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04062
Zoro #
G4306875
UPC #
20317040629
Country of Origin
Australia
Dimensions
Overall Length
3/8 in
Thread Size
3/8"-24
Compatible Tap Size
3/8"-24
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Helical Insert Type
Free-Running
System of Measurement
Metric
Description
Helical Insert, UNF 3/8-24X1D, PK100, Free Running, Material 304 Stainless, Length: 0.375", Right Hand Thread Direction. STI Tap size: 3/8-24. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.