
Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 04074
Zoro # G4309115
product price: $43.55
/pk 100, $0.44/eaKey Features
Overall Length
0.875 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04074
Zoro #
G4309115
UPC #
20317040742
Country of Origin
Australia
Dimensions
Overall Length
0.875 in
Thread Size
7/16"-20
Compatible Tap Size
7/16"-20
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Helical Insert Type
Free-Running
System of Measurement
Inch
Description
Helical Insert, UNF 7/16-20X2D, PK100, Free Running, Material 304 Stainless, Length: 0.876", Right Hand Thread Direction. STI Tap size: 7/16-20. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.