
Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 03583
Zoro # G4308290
product price: $17.85
/pk 100, $0.18/eaKey Features
Overall Length
12 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03583
Zoro #
G4308290
UPC #
20317035830
Country of Origin
Australia
Dimensions
Overall Length
12 mm
Thread Size
#8-32
Compatible Tap Size
#8-32
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Helical Insert Type
Free-Running
System of Measurement
Inch
Description
Helical Insert, UNC 8-32X1.5D, PK100, Free Running, Material 304 Stainless, Length: 0.246", Right Hand Thread Direction. STI Tap size: 8-32. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.