
Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # 07124
Zoro # G4308010
product price: $56.79
/pk 100, $0.57/eaKey Features
Overall Length
24 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Compatible Tap Size
M12-1.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07124
Zoro #
G4308010
UPC #
20317071241
Country of Origin
Australia
Dimensions
Overall Length
24 mm
Thread Size
M12-1.50
Compatible Tap Size
M12-1.50
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
System of Measurement
Metric
Description
Helical Insert, M12-1.5X2D, PK100, Free Running, Material 304 Stainless, Length: 24MM, Right Hand Thread Direction. STI Tap size: M12-1.5. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.