Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK

  • Mfr # 05162

  • Zoro # G4311836


product price: $41.25
/pk 50, $0.83/ea

Key Features

Overall Length
16 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M16-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05162
Zoro #
G4311836
UPC #
20317051625
Country of Origin
Australia

Dimensions

Overall Length
16 mm
Thread Size
M16-2.00
Compatible Tap Size
M16-2.00

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
System of Measurement
Metric

Description

Helical Insert, M16-2X1D, PK50, Free Running, Material 304 Stainless, Length: 16MM, Right Hand Thread Direction. STI Tap size: 16-2. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.