
Helical Insert, Free-Running, M20-2.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 23543
Zoro # G4307030
product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.70
Key Features
Overall Length
6 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23543
Zoro #
G4307030
UPC #
20317235438
Country of Origin
Australia
Dimensions
Overall Length
6 mm
Thread Size
M20-2.00
Compatible Tap Size
M20-2.00
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Helical Insert Type
Free-Running
System of Measurement
Metric
Description
Helical Insert, UNC 4-40 X 1.5D, PK10, Free Running, Material 304 Stainless, Length: 0.168", Right Hand Thread Direction. STI Tap size: 4-40. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.