Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, Free-Running, M2.2-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # 05044

  • Zoro # G4305938


product price: $16.35
/pk 100, $0.16/ea

Key Features

Overall Length
8 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Compatible Tap Size
M2.2-0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05044
Zoro #
G4305938
UPC #
20317050444
Country of Origin
Australia

Dimensions

Overall Length
8 mm
Thread Size
M2.2-0.45
Compatible Tap Size
M2.2-0.45

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Finish
Plain
Helical Insert Type
Free-Running
System of Measurement
Metric

Description

Helical Insert, M4-0.7X2D, PK100, Free Running, Material 304 Stainless, Length: 8MM, Right Hand Thread Direction. STI Tap size: M4-0.7. Application for Metal; High-quality wire thread inserts strengthen thread and provide for longer thread life. These inserts can also be provided with full traceability and conformity certificates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.