Zoro Homepage

Helical Insert, M22-2.50 Thrd Sz, 18-8 Stainless Steel, 3 PK

  • Mfr # 25223

  • Zoro # G0508809


product price: $15.99
/pk 3, $5.33/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25223
Zoro #
G0508809
UPC #
020317252237
Country of Origin
Australia

Dimensions

Thread Size
M22-2.50

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.