
Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 25064
Zoro # G0508860
product price: $5.29
/pk 10, $0.53/eaSold in multiples of 2 for $10.58
Key Features
Overall Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25064
Zoro #
G0508860
UPC #
020317250646
Country of Origin
Australia
Dimensions
Overall Length
12 mm
Thread Size
M6-1.00
Details
Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.