
Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 25082
Zoro # G0508888
product price: $63.89
/pk 10, $6.39/eaKey Features
Overall Length
8 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25082
Zoro #
G0508888
UPC #
020317250820
Country of Origin
Australia
Dimensions
Overall Length
8 mm
Thread Size
M8-1.25
Details
Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.