Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert Repair Kit, Helical Inserts, 1/4"-19 Thrd Sz, 5 Inserts

  • Mfr # 31048

  • Zoro # G0555937


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
1/4"-19
Number of Inserts
5
System of Measurement
Inch
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31048
Zoro #
G0555937
UPC #
020317310487
Country of Origin
Australia

Dimensions

Thread Size
1/4"-19

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Number of Inserts
5
System of Measurement
Inch
Number of Pieces
5

Description

Recoil Thread Repair Kit,1/4-19,5 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.