Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert Repair Kit, Helical Inserts, #6-32 Thrd Sz, 15 Inserts

  • Mfr # 33568

  • Zoro # G0556442


product price: $31.15
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
#6-32
Number of Inserts
15
Number of Pieces
15
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33568
Zoro #
G0556442
UPC #
020317335688
Country of Origin
Australia

Dimensions

Thread Size
#6-32

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Number of Inserts
15
Number of Pieces
15
System of Measurement
Inch

Description

Recoil Thread Repair Kit,6-32,15 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products