Zoro Homepage

Helical Insert Repair Kit, Helical Inserts, 6 Inserts

  • Mfr # 33166

  • Zoro # G0556451


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Type
UNC
Number of Inserts
6
Internal Thread Size
#1-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33166
Zoro #
G0556451
UPC #
020317331666
Country of Origin
Australia

Dimensions

Internal Thread Size
#1-8

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
UNC
Number of Inserts
6

Description

Pro Series Recoil Kit,UNC,1-8,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.