Zoro Homepage

Helical Insert Repair Kit, Helical Inserts, 6 Inserts

  • Mfr # 34066

  • Zoro # G0556670


product price: $49.25
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Type
UNF
Number of Inserts
6
Internal Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34066
Zoro #
G0556670
UPC #
020317340668
Country of Origin
Australia

Dimensions

Internal Thread Size
3/8"-24

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
UNF
Number of Inserts
6

Description

Pro Series Recoil Kit,UNF,3/8-24,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.