
Helical Insert Repair Kit, Helical Inserts, 6 Inserts
Mfr # 34086
Zoro # G0556862
product price: $66.45
/eaKey Features
Insert Types Included
Helical Inserts
Thread Type
UNF
Number of Inserts
6
Internal Thread Size
1/2"-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34086
Zoro #
G0556862
UPC #
020317340866
Country of Origin
Australia
Dimensions
Internal Thread Size
1/2"-20
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
UNF
Number of Inserts
6
Description
Pro Series Recoil Kit,UNF,1/2-20,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.