Zoro Homepage

Helical Insert Repair Kit, Helical Inserts, M11-1.25 Thrd Sz, 10 Inserts

  • Mfr # 37118

  • Zoro # G0557553


product price: $60.39
/ea

Key Features

Insert Types Included
Helical Inserts
Thread Size
M11-1.25
Thread Type
Metric
Number of Inserts
10
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37118
Zoro #
G0557553
UPC #
020317371181
Country of Origin
Australia

Dimensions

Thread Size
M11-1.25

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
Metric
Number of Inserts
10
System of Measurement
Metric
Number of Pieces
10

Description

Recoil Thread Repair Kit,M11-1.25,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.