Zoro Homepage

Helical Insert Repair Kit, Helical Inserts, M18-2.50 Thrd Sz, 6 Inserts

  • Mfr # 35188

  • Zoro # G0557623


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
M18-2.50
Thread Type
Metric
Number of Inserts
6
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35188
Zoro #
G0557623
UPC #
020317351886
Country of Origin
Australia

Dimensions

Thread Size
M18-2.50

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Thread Type
Metric
Number of Inserts
6
System of Measurement
Metric
Number of Pieces
6

Description

Recoil Thread Repair Kit,M18-2.5,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.