Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free-Running Helical Insert Repair Kit, Helical Inserts, M18-1.50, Plain 18-8 Stainless Steel

  • Mfr # 38180

  • Zoro # G1272302


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
12.7 mm
Finish
Plain
Thread Type
Sparkplug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38180
Zoro #
G1272302
UPC #
-
Country of Origin
Australia

Dimensions

Insert Length
12.7 mm
Thread Size
M18-1.50
Number of Sizes
1

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Sparkplug
Number of Inserts
5
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Metric
Includes
(5) M18-1.5 Inserts
Number of Pieces
5
Series
Recoil
Thread Direction
Right Hand
Material Grade/Class
18-8
Tang Style
Tanged
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Thread Pitch
1.5 mm

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included Not Applicable, Finish Plain, Helical Insert Type Free-Running, Insert Length 12.7 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 5, Number of Pieces 5, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included Not Applicable, Thread Direction Right Hand, Thread Size M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.