Zoro Homepage

Insert Extraction Tool

  • Mfr # 5WY46

  • Zoro # G3433692


product price: $34.29
/ea

Key Features

Use With Internal Thread Size
#2 to #8, M2 to M4
Application
For Removal of Inserts
Series
Recoil
Material
Steel
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WY46
Zoro #
G3433692
UPC #
-
Country of Origin
Australia

Dimensions

Use With Internal Thread Size
#2 to #8, M2 to M4
Overall Length
5 in
Compatible External Thread Size
#2-56 to #8, M2 to M4
Compatible Internal Thread Size
#2 to #8, M2 to M4

Details

Item
Insert Extraction Tool
Application
For Removal of Inserts
Series
Recoil
Material
Steel
System of Measurement
Inch/Metric
Tool Type
Insert Extraction Tool
Compatible Insert Material
18-8 Stainless Steel
Compatible Insert Type
Helical Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tanged

Description

Insert Extraction Tool, Compatible External Thread Size #2-56 to #8, M2 to M4, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #2 to #8, M2 to M4, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool, Series Recoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.