Zoro Homepage

Insert Extraction Tool

  • Mfr # 5WY49

  • Zoro # G1403753


product price: $57.75
/ea

Key Features

Use With Internal Thread Size
1 1/8 to 1 1/2 in, M20 to M39
Application
For Removal of Inserts
Series
Recoil
Material
Steel
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WY49
Zoro #
G1403753
UPC #
-
Country of Origin
Australia

Dimensions

Use With Internal Thread Size
1 1/8 to 1 1/2 in, M20 to M39
Overall Length
5 in
Compatible External Thread Size
1 1/8" to 1 1/2", M20 to M39
Compatible Internal Thread Size
1 1/8" to 1 1/2", M20 to M39

Details

Item
Insert Extraction Tool
Application
For Removal of Inserts
Series
Recoil
Material
Steel
Tool Type
Insert Extraction Tool
Compatible Insert Type
Helical Inserts
System of Measurement
Inch/Metric
Compatible Insert Style
Tanged
Compatible Insert Material
18-8 Stainless Steel
Compatible Thread Direction
Right Hand

Description

Insert Extraction Tool, Compatible External Thread Size 1 1/8 In. to 1 1/2 In., M20 to M39, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1 1/8 In. to 1 1/2 In., M20 to M39, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool, Series Recoil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.