Insert Install Tool, Prewinder, 10-32
Mfr # 54602U
Zoro # G1940136
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Type
Prewinder Type II
Use With Internal Thread Size
10-32
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54602U
Zoro #
G1940136
UPC #
-
Country of Origin
Australia
Dimensions
Use With Internal Thread Size
10-32
Overall Length
8 in
Compatible Insert Length
3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in
Compatible External Thread Size
#10-32
Compatible Insert Diameter
3/16 in
Compatible Internal Thread Size
#10-32
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Material
Plastic
Thread Type
UNF
Compatible Insert Material
18-8 Stainless Steel
Compatible Insert Style
Tangless
System of Measurement
Inch
Compatible Thread Direction
Right Hand
Compatible Thread Type
Fine
Compatible Insert Type
Helical Inserts
Tool Type
Prewinder Tool
Power Source
Manual
Description
Insert Installation Tool, Compatible External Thread Size #10-32, Compatible Insert Diameter 3/16 in, Compatible Insert Length 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-32, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.