Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Recoil Insert Install Tool, Prewinder, 5/16-18 53052U

Insert Install Tool, Prewinder, 5/16-18 (Discontinued)

  • Mfr # 53052U
  • Zoro # G0761661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53052U
Zoro #
G0761661
UPC #
-
Country of Origin
Australia

Dimensions

Use With Internal Thread Size
5/16"-18
Overall Length
8 in
Compatible External Thread Size
5/16"-18
Compatible Insert Length
5/16 in, 15/32 in, 5/8 in, 25/32 in, 15/16 in
Compatible Insert Diameter
5/16 in
Compatible Internal Thread Size
5/16"-18

Details

Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Thread Type
UNC
Material
Plastic
Compatible Insert Type
Helical Inserts
Compatible Insert Material
18-8 Stainless Steel
Compatible Thread Type
Coarse
Compatible Insert Style
Tanged
System of Measurement
Inch
Tool Type
Prewinder Tool
Compatible Thread Direction
Right Hand
Power Source
Manual

Description

Insert Installation Tool, Compatible External Thread Size 5/16 In.-18, Compatible Insert Diameter 5/16 in, Compatible Insert Length 5/16 in, 15/32 in, 5/8 in, 25/32 in, 15/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-18, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.