Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Recoil Insert Install Tool, Prewinder, 8-32 53582U

Insert Install Tool, Prewinder, 8-32 (Discontinued)

  • Mfr # 53582U
  • Zoro # G1543017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53582U
Zoro #
G1543017
UPC #
-
Country of Origin
Australia

Dimensions

Use With Internal Thread Size
8-32
Overall Length
8 in
Compatible Insert Diameter
5/32 in
Compatible Insert Length
5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in
Compatible Internal Thread Size
#8-32
Compatible External Thread Size
#8-32

Details

Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Material
Plastic
Thread Type
UNC
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Tool Type
Prewinder Tool
Power Source
Manual
Compatible Insert Style
Tanged
Compatible Insert Material
18-8 Stainless Steel
System of Measurement
Inch

Description

Insert Installation Tool, Compatible External Thread Size #8-32, Compatible Insert Diameter 5/32 in, Compatible Insert Length 5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #8-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.