Insert Install Tool, Prewinder, M5x0.8
Mfr # 55052U
Zoro # G2257437
product price: $71.49
/eaKey Features
Type
Prewinder Type II
Use With Internal Thread Size
M5 x 0.8
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55052U
Zoro #
G2257437
UPC #
-
Country of Origin
Australia
Dimensions
Use With Internal Thread Size
M5 x 0.8
Overall Length
8 in
Compatible Internal Thread Size
M5
Compatible External Thread Size
M5-0.80
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
For Installation of Free Running and Screw Locking Helical Inserts
Series
Recoil
Thread Type
Metric Coarse
Material
Plastic
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tangless
Tool Type
Prewinder Tool
Compatible Thread Type
Coarse
Compatible Insert Material
18-8 Stainless Steel
Power Source
Manual
Compatible Thread Direction
Right Hand
System of Measurement
Metric
Description
Insert Installation Tool, Compatible External Thread Size M5-0.80, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M5, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Plastic, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Tool, Includes -, Power Source Manual, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.