Insert Installation Tool, 6" L, Steel
Mfr # 54061
Zoro # G422411610
product price: $124.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54061
Zoro #
G422411610
UPC #
-
Country of Origin
United States
Description
Insert Installation Tool, Compatible External Thread Size 3/8 In.-24, Compatible Insert Diameter 3/8 in, Compatible Insert Length 3/8 in, 9/16 in, 3/4 in, 15/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Prewinder Type IV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.