Zoro Homepage

Key Locking Insert, Heavy Wall, 4 Keys Keys, #10-24 Int Thrd Sz, 3/8"-16 Ext Thrd Sz

  • Mfr # 73607

  • Zoro # G4307627


product price: $1.65
/ea
Sold in multiples of 9 for $14.85

Key Features

Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
3/8"-16
Drill Bit Size
Q
Compatible Tap Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73607
Zoro #
G4307627
UPC #
20317736072
Country of Origin
Hungary

Dimensions

Internal Thread Size
#10-24
External Thread Size
3/8"-16
Drill Bit Size
Q
Compatible Tap Size
3/8"-16

Details

Item
Key Locking Insert
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
Wall Type
Heavy Wall
Internal Thread Class
2B
External Thread Class
2A

Description

Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Heavy, Internal / External size: 10-24 X 3/8-16, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 3/8-16, Tap Drill Size: Q, Use with Tool: 72190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.