Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, Heavy Wall, 4 Keys Keys, #8-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel

  • Mfr # 73582

  • Zoro # G4313674


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Material
Steel
Number of Locking Keys
4 Keys
External Thread Size
5/16"-18
Drill Bit Size
I
Compatible Tap Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73582
Zoro #
G4313674
UPC #
20317735822
Country of Origin
Hungary

Dimensions

Internal Thread Size
#8-32
External Thread Size
5/16"-18
Drill Bit Size
I
Compatible Tap Size
5/8"-18

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Heavy Wall
Internal Thread Class
2B
External Thread Class
2A

Description

Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 8-32 X 5/16-18, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 5/8-18, Tap Drill Size: I, Use with Tool: 70582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products