Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key-Locking Insert Installation Tool - 3/8, 7/16, M10

  • Mfr # 72375

  • Zoro # G4308765


product price: $23.15
/ea

Key Features

Type
Key Locking
Material
Steel
Internal Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72375
Zoro #
G4308765
UPC #
20317723751
Country of Origin
Hungary

Dimensions

Internal Thread Size
M10

Details

Item
Insert Installation Tool
Type
Key Locking
Material
Steel

Description

Key-Locking Insert Installation Tool - 3/8, 7/16, M10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.