Zoro Homepage

Key Locking Insert, Thin Wall, 4 Keys Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz

  • Mfr # 73086

  • Zoro # G4311924


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Internal Thread Size
1/2"-13
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
5/8"-11
Drill Bit Size
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73086
Zoro #
G4311924
UPC #
20317730865
Country of Origin
Hungary

Dimensions

Internal Thread Size
1/2"-13
External Thread Size
5/8"-11
Drill Bit Size
37/64 in
Compatible Tap Size
5/8"-11

Details

Item
Key Locking Insert
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
Internal Thread Class
2B
External Thread Class
2A

Description

Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Thin Wall, Internal / External size: 1/2-13 X 5/8-11, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 5/8-11, Tap Drill Size: 37/64, Use with Tool: 72500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.