Zoro Homepage

Key Locking Insert, Thin Wall, 4 Keys Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel

  • Mfr # 74061

  • Zoro # G4309824


product price: $3.15
/ea
Sold in multiples of 8 for $25.20

Key Features

Material
Steel
Number of Locking Keys
4 Keys
External Thread Size
1/2"-13
Drill Bit Size
29/64 in
Compatible Tap Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74061
Zoro #
G4309824
UPC #
20317740611
Country of Origin
Hungary

Dimensions

Internal Thread Size
3/8"-24
External Thread Size
1/2"-13
Drill Bit Size
29/64 in
Compatible Tap Size
1/2"-13

Details

Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
External Thread Class
2A
Internal Thread Class
2B

Description

Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Thin Wall, Internal / External size: 3/8-24 X 1/2-13, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 1/2-13, Tap Drill Size: 29/64, Use with Tool: 72375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products