Zoro Homepage

Key Locking Insert, Thin Wall, 4 Keys Keys, 5/16"-18 Int Thrd Sz, 7/16"-14 Ext Thrd Sz

  • Mfr # 73056

  • Zoro # G4311976


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
7/16"-14
Drill Bit Size
X
Compatible Tap Size
7/16"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73056
Zoro #
G4311976
UPC #
20317730568
Country of Origin
Hungary

Dimensions

Internal Thread Size
5/16"-18
External Thread Size
7/16"-14
Drill Bit Size
X
Compatible Tap Size
7/16"-14

Details

Item
Key Locking Insert
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
Internal Thread Class
2B
External Thread Class
2A

Description

Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Thin Wall, Internal / External size: 5/16-18 X 7/16-14, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 7/16-14, Tap Drill Size: X, Use with Tool: 72312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.