Zoro Homepage

Key Locking Insert, Thin Wall, 4 Keys Keys, M5-0.80 Int Thrd Sz, M8-1.25 Ext Thrd Sz

  • Mfr # 75056

  • Zoro # G4307155


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Internal Thread Size
M5-0.80
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
M8-1.25
Drill Bit Size
6.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75056
Zoro #
G4307155
UPC #
20317750566
Country of Origin
Hungary

Dimensions

Internal Thread Size
M5-0.80
External Thread Size
M8-1.25
Drill Bit Size
6.9 mm
Compatible Tap Size
M8-1.25

Details

Item
Key Locking Insert
Material
18-8 Stainless Steel
Number of Locking Keys
4 Keys
Wall Type
Thin Wall
External Thread Class
6g
Internal Thread Class
6H

Description

Threaded Insert, Keylocking, 303 Stainless Steel Wall Type: Thin Wall, Internal / External size: M5-.8 X M8-1.25, Thread Class: 6H Internal / 6g ExternalClass 6H Tap Size: M8-1.25, Tap Drill Size: 6.9, Use with Tool: 72190

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.