Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 43055

  • Zoro # G1284026


product price: $16.29
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43055
Zoro #
G1284026
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-15/16"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
UNC

Description

Tap, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, Tap Chamfer Plug, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.