Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 43105

  • Zoro # G2990242


product price: $44.85
/ea

Key Features

Shank Dia.
0.542"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43105
Zoro #
G2990242
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
0.542"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
4-1/4"
Tap Thread Size
5/8"-11
Thread Length
2"
Pitch Diameter Limit
H3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Standard
UNC

Description

Tap, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, Tap Chamfer Plug, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.