Tang Breaking Tool
Mfr # 5WY53
Zoro # G2543274
product price: $61.29
/eaKey Features
Type
Spring Loaded
Use With Internal Thread Size
#6, M3.5
Application
For Removal of Insert Tangs
Series
Recoil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5WY53
Zoro #
G2543274
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
#6, M3.5
Compatible Internal Thread Size
#6, M3.5
Compatible External Thread Size
M3.5
Overall Length
5 in
Details
Item
Tang Breaking Tool
Type
Spring Loaded
Application
For Removal of Insert Tangs
Series
Recoil
Material
Steel
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Tool Type
Tang Breaking Tool
Compatible Insert Style
Tanged
Compatible Insert Material
18-8 Stainless Steel
System of Measurement
Inch/Metric
Features
Spring Loaded
Description
Tang Breaking Tool, Compatible External Thread Size M3.5, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #6, M3.5, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.