Tang Breaking Tool
Mfr # 5WY56
Zoro # G2330124
product price: $71.89
/eaKey Features
Type
Spring Loaded
Use With Internal Thread Size
1/4 in, M6
Application
For Removal of Insert Tangs
Series
Recoil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5WY56
Zoro #
G2330124
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
1/4 in, M6
Overall Length
5 in
Compatible External Thread Size
1/4"-20, 1/4"-28, M6
Compatible Internal Thread Size
1/4", M6
Details
Item
Tang Breaking Tool
Type
Spring Loaded
Application
For Removal of Insert Tangs
Series
Recoil
Material
Steel
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Compatible Insert Material
18-8 Stainless Steel
Tool Type
Tang Breaking Tool
System of Measurement
Inch/Metric
Features
Spring Loaded
Description
Tang Breaking Tool, Compatible External Thread Size 1/4 In.-20, 1/4 In.-28, M6, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In., M6, Compatible Thread Direction Right Hand, Material Steel, Overall Length 5 in, System of Measurement Inch/Metric, Tool Type Tang Breaking Tool, Features Spring Loaded, Series Recoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.