Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanged Helical Insert, Free-Running, M18-2.00 Thrd Sz

  • Mfr # M8553-4

  • Zoro # G7735590


product price: $48.85
/ea

Key Features

Thread Type
UNC
Thread Size
M18-2.00
Tang Style
Tanged
Helical Insert Type
Free-Running
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8553-4
Zoro #
G7735590
UPC #
-
Country of Origin
Australia

Dimensions

Thread Size
M18-2.00

Details

Item
Helical Insert
Thread Type
UNC
Tang Style
Tanged
Helical Insert Type
Free-Running
System of Measurement
Metric
Includes
Insert

Description

Tanged Insert Mandrel Unc 1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.