Zoro Homepage

Tanged Tanged Insert Mandrel, Free-Running, M22-2.50 Thrd Sz

  • Mfr # M8553-04

  • Zoro # G7572122


product price: $55.35
/ea

Key Features

Thread Size
M22-2.50
Tang Style
Tanged
Helical Insert Type
Free-Running
System of Measurement
Metric
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8553-04
Zoro #
G7572122
UPC #
00020317855346
Country of Origin
United States

Dimensions

Thread Size
M22-2.50

Details

Item
Tanged Insert Mandrel
Tang Style
Tanged
Helical Insert Type
Free-Running
System of Measurement
Metric
Thread Type
UNC
Includes
Insert

Description

Tanged Insert Mandrel Unc 4-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.