Tangless Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # TL15064

  • Zoro # G7736957


product price: $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Overall Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M6-1.00
Tang Style
Tangless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL15064
Zoro #
G7736957
UPC #
20317751525
Country of Origin
Australia

Dimensions

Overall Length
12 mm
Thread Size
M6-1.00

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Metric
Includes
Insert

Description

Insert,304Ss,M6-1.0x2D,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.