Tangless Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 500 PK
Mfr # TL05083
Zoro # G7573163
product price: $134.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Overall Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
M8-1.25
Tang Style
Tangless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL05083
Zoro #
G7573163
UPC #
20317908622
Country of Origin
Australia
Dimensions
Overall Length
12 mm
Thread Size
M8-1.25
Details
Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Metric
Includes
Insert
Description
Insert, 304Ss, M8-1.25x1.5D, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.