Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Recoil Tangless Helical Insert, #6-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL13564SF

Tangless Helical Insert, #6-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK (Discontinued)

  • Mfr # TL13564SF
  • Zoro # G7736482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL13564SF
Zoro #
G7736482
UPC #
20317911455
Country of Origin
Australia

Dimensions

Thread Size
#6-32

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Inch
Includes
Insert

Description

Insert,304Ss,6-32x2D,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.