Zoro Homepage
This item is Discontinued.
Recoil Tangless Helical Insert, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL05122SF

Tangless Helical Insert, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 1000 PK (Discontinued)

  • Mfr # TL05122SF
  • Zoro # G7737578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL05122SF
Zoro #
G7737578
UPC #
-
Country of Origin
Australia

Dimensions

Overall Length
12 mm
Thread Size
M12-1.75

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
Tang Style
Tangless
System of Measurement
Metric
Includes
Insert

Description

Insert,304Ss,M12x1.75x1D,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.