Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, #5-40, 15 Inserts

  • Mfr # 33558

  • Zoro # G0556479


product price: $52.65
/ea

Key Features

Thread Size
#5-40
Thread Type
UNC
Number of Inserts
15
System of Measurement
Inch
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33558
Zoro #
G0556479
UPC #
020317335589
Country of Origin
Australia

Dimensions

Thread Size
#5-40

Details

Item
Thread Repair Kit
Thread Type
UNC
Number of Inserts
15
System of Measurement
Inch
Number of Pieces
15

Description

Thread Repair Kit,UNC,5-40,15 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.