Zoro Homepage

Thread Repair Kit, 5/16"-26, 15 Inserts

  • Mfr # 36508

  • Zoro # G0557501


product price: $47.49
/ea

Key Features

Thread Size
5/16"-26
Thread Type
BSC
Number of Inserts
15
System of Measurement
Inch
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36508
Zoro #
G0557501
UPC #
020317365081
Country of Origin
Australia

Dimensions

Thread Size
5/16"-26

Details

Item
Thread Repair Kit
Thread Type
BSC
Number of Inserts
15
System of Measurement
Inch
Number of Pieces
15

Description

Thread Repair Kit,BSC,5/16-26,15 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.