
Key Locking Insert, Heavy Wall, 4 Keys Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel (Discontinued)
- Mfr # 73082
- Zoro # G4311215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73082
Zoro #
G4311215
UPC #
20317730827
Country of Origin
Hungary
Dimensions
Internal Thread Size
1/2"-13
External Thread Size
3/4"-16
Drill Bit Size
45/64 in
Compatible Tap Size
3/4"-16
Details
Item
Key Locking Insert
Material
Steel
Number of Locking Keys
4 Keys
Wall Type
Heavy Wall
External Thread Class
2A
Internal Thread Class
2B
Description
Threaded Insert, Keylocking, Black Phosphate Steel Wall Type: Heavy, Internal / External size: 1/2-13 X 3/4-16, Thread Class: 2B Internal / 2A ExternalClass 2B Tap Size: 3/4-16, Tap Drill Size: 45/64, Use with Tool: 72500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.